Motion
N 09

SKF
N 09

N Series Bearing Lock Nut - 1.767-18 in Thread Size, 2.5313 in OD, 2.2810 in Face Dia., 0.4375 in Width, Steel Material
MI ITEM #00553964
MFR #N 09
Price$11.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 09

N Series Bearing Lock Nut - 1.767-18 in Thread Size, 2.5313 in OD, 2.2810 in Face Dia., 0.4375 in Width, Steel Material
MI ITEM #00553964
MFR #N 09

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.67/each

Specifications

Dimensions

  • Axial Load
    19 334 lbf
  • Bore Diameter
    1.7670 in
  • Face Diameter  
    2.2810 in
  • Outside Diameter  
    2.5313 in
  • Overall Width
    0.4375 in
  • Slot Depth
    0.1040 in
  • Slot Width
    0.2400 in
  • Thread Size  
    1.767-18 in
  • Weight
    0.29 lbs
  • Width
    0.4480 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W09
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316571385501

Overview

Mfr description
N 09 NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text