Motion
N09
N Series Bearing Lock Nut - 1.767-18 in Thread Size, 2-17/32 in OD, 2.281 in Face Dia., 7/16 in Width, Steel
MI ITEM #00553965
MFR #N09
Price$11.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 1.767-18 in Thread Size, 2-17/32 in OD, 2.281 in Face Dia., 7/16 in Width, Steel
MI ITEM #00553965
MFR #N09

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.02/each

Specifications

Dimensions

  • Face Diameter  
    2.2810 in
  • Outside Diameter  
    2.5313 in
  • Overall Width
    0.4375 in
  • Thread Size  
    1.767-18 in
  • Weight
    0.29 lbs

Details

  • Adapter Sleeve Part Number
    S-09, S-109
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W09
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    737533004754

Overview

Mfr description
N-09 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text