Motion
N-09

TIMKEN
N-09

N Series Bearing Lock Nut - 1.767-18 in Thread Size, 2.5360 in OD, 0.2400 in Width, Steel Material
MI ITEM #00553966
MFR #N-09
Price$9.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
N-09

N Series Bearing Lock Nut - 1.767-18 in Thread Size, 2.5360 in OD, 0.2400 in Width, Steel Material
MI ITEM #00553966
MFR #N-09

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.90/each

Specifications

Dimensions

  • Outside Diameter  
    2.5360 in
  • Overall Width
    0.2400 in
  • Thread Size  
    1.767-18 in
  • Weight
    0.29 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-09
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796034150
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    087796034150

Overview

Mfr description
N 09 NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text