Motion
N10

NTN
N10

Cylindrical Roller Bearing - Straight, 19.6850 in ID, 28.3465 in OD, 3.9370 in Width, CN Internal Clearance
MI ITEM #00553977
MFR #N10
Price$14.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N10

Cylindrical Roller Bearing - Straight, 19.6850 in ID, 28.3465 in OD, 3.9370 in Width, CN Internal Clearance
MI ITEM #00553977
MFR #N10

Mfr description
N10 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.95/each

Specifications

Dimensions

  • Bore Diameter  
    19.6850 in
  • Outside Diameter  
    28.3465 in
  • Overall Width  
    3.9370 in
  • Weight
    0.35 lbs, 0.3

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359149241
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)