Motion
N 10

SKF
N 10

N Series Bearing Lock Nut - 1.967-18 in Thread Size, 2.6875 in OD, 2.4380 in Face Dia., 0.5000 in Width, Steel Material
Mi Item #00553979
MFR #N 10
Price$14.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 10

N Series Bearing Lock Nut - 1.967-18 in Thread Size, 2.6875 in OD, 2.4380 in Face Dia., 0.5000 in Width, Steel Material
Mi Item #00553979
MFR #N 10

Mfr description
N 10 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.07/each

Specifications

Dimensions

  • Bore Diameter
    1.9670 in
  • Face Diameter  
    2.4380 in
  • Outside Diameter  
    2.6875 in
  • Overall Width
    0.5000 in
  • Slot Depth
    0.1040 in
  • Slot Width
    0.2400 in
  • Thread Size  
    1.967-18 in
  • Weight
    0.35 lbs
  • Width
    0.5100 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W10
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316571385495
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)