Motion
N10
N Series Bearing Lock Nut - 1.967-18 in Thread Size, 2-11/16 in OD, 2.438 in Face Dia., 1/2 in Width, Steel
MI ITEM #00553980
MFR #N10
Price$12.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 1.967-18 in Thread Size, 2-11/16 in OD, 2.438 in Face Dia., 1/2 in Width, Steel
MI ITEM #00553980
MFR #N10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.22/each

Specifications

Dimensions

  • Face Diameter  
    2.4380 in
  • Outside Diameter  
    2.6875 in
  • Overall Width
    0.5000 in
  • Thread Size  
    1.967-18 in
  • Weight
    0.34 lbs

Details

  • Adapter Sleeve Part Number
    S-10, S-110
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W10
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    73753300486

Overview

Mfr description
N-10 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text