Motion
N-10

TIMKEN
N-10

N Series Bearing Lock Nut - 1.967-18 in Thread Size, 2.6930 in OD, 0.2400 in Width, Steel Material
Mi Item #00553981
MFR #N-10
Price$11.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
N-10

N Series Bearing Lock Nut - 1.967-18 in Thread Size, 2.6930 in OD, 0.2400 in Width, Steel Material
Mi Item #00553981
MFR #N-10

Mfr description
N 10 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.69/each

Specifications

Dimensions

  • Outside Diameter  
    2.6930 in
  • Overall Width
    0.2400 in
  • Thread Size  
    1.967-18 in
  • Weight
    0.34 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796034167
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    087796034167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)