Motion
W 10

SKF
W 10

W Sery Bearing Lock Washer - 1.9920 in ID, 2.9220 in Outside Dia., 2.4380 in Face Dia., Steel Material, W Series
Mi Item #00553986
MFR #W 10
Price$6.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 10

W Sery Bearing Lock Washer - 1.9920 in ID, 2.9220 in Outside Dia., 2.4380 in Face Dia., Steel Material, W Series
Mi Item #00553986
MFR #W 10

Mfr description
W 10 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.36/each

Specifications

Dimensions

  • Bore Diameter  
    1.9920 in
  • Face Diameter  
    2.4380 in
  • Key Width
    0.2900 in
  • Outside Diameter Over Tangs
    2.9220 in
  • Tang Thickness
    0.0480 in

Details

  • Compatible Lock Nut Number
    N 10
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    7316571385556
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)