Motion
N11
N Series Bearing Lock Nut - 2.157-18 in Thread Size, 2-31/32 in OD, 2.656 in Face Dia., 1/2 in Width, Steel
MI ITEM #00553991
MFR #N11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 2.157-18 in Thread Size, 2-31/32 in OD, 2.656 in Face Dia., 1/2 in Width, Steel
MI ITEM #00553991
MFR #N11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
N11 LOCKNUT N11

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    0.5000 in
  • Lock Washer Locking Device Part Num
    W11
  • Lock Nut Type
    For Lock Washer
  • Weight
    0.4 lbs
  • Adapter Sleeve Part Number
    S-11, S-111
  • Series
    N
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text