Motion
N11
N Series Bearing Lock Nut - 2.157-18 in Thread Size, 2-31/32 in OD, 2.656 in Face Dia., 1/2 in Width, Steel
Mi Item #00553994
MFR #N11
Price$14.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 2.157-18 in Thread Size, 2-31/32 in OD, 2.656 in Face Dia., 1/2 in Width, Steel
Mi Item #00553994
MFR #N11

Mfr description
N-11 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.02/each

Specifications

Dimensions

  • Face Diameter  
    2.6560 in
  • Outside Diameter  
    2.9688 in
  • Overall Width
    0.5000 in
  • Thread Size  
    2.157-18 in
  • Weight
    0.42 lbs

Details

  • Adapter Sleeve Part Number
    S-11, S-111
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W11
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    737533004938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)