Motion
W11

NTN
W11

Bearing Lock Washer - 2.1950 in ID, 3.1090 in OD, 2.6560 in Face Dia., Steel Material
Mi Item #00553999
MFR #W11
Price$2.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W11

Bearing Lock Washer - 2.1950 in ID, 3.1090 in OD, 2.6560 in Face Dia., Steel Material
Mi Item #00553999
MFR #W11

Mfr description
W11 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.98/each

Specifications

Dimensions

  • Bore Diameter  
    2.1950 in
  • Face Diameter  
    2.6560 in
  • Tang Width  
    0.2340 in; 5.944 mm

Details

  • Compatible Lock Nut Number
    N11
  • Country of Origin
    US
  • Harmonization Code
    7318.21.0090
  • Manufacturer Upc Number
    4547359247015
  • Material
    Steel
  • Number Of Tangs  
    17
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    4547359247015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)