Motion
W 11

SKF
W 11

W Sery Bearing Lock Washer - 2.1820 in ID, 3.1090 in Outside Dia., 2.6560 in Face Dia., Steel Material, W Series
Mi Item #00554001
MFR #W 11
Price$7.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 11

W Sery Bearing Lock Washer - 2.1820 in ID, 3.1090 in Outside Dia., 2.6560 in Face Dia., Steel Material, W Series
Mi Item #00554001
MFR #W 11

Mfr description
W 11 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.45/each

Specifications

Dimensions

  • Bore Diameter  
    2.1820 in
  • Face Diameter  
    2.6560 in
  • Key Width
    0.2900 in
  • Outside Diameter Over Tangs
    3.1090 in
  • Tang Thickness
    0.0530 in

Details

  • Compatible Lock Nut Number
    N 11
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    7316571385563
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)