Motion
W-11

TIMKEN
W-11

Bearing Lock Washer - 2.1820 in ID, 3.1090 in Outside Dia., 2.6560 in Face Dia., Steel Material, W Series
Mi Item #00554003
MFR #W-11
Price$7.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
W-11

Bearing Lock Washer - 2.1820 in ID, 3.1090 in Outside Dia., 2.6560 in Face Dia., Steel Material, W Series
Mi Item #00554003
MFR #W-11

Mfr description
W 11 WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.02/each

Specifications

Dimensions

  • Bore Diameter  
    2.1820 in
  • Face Diameter  
    2.6560 in
  • Key Width
    0.2900 in
  • Outside Diameter Over Tangs
    3.1090 in
  • Tang Width  
    0.2340 in

Details

  • Compatible Lock Nut Number
    N-11
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796034655
  • Material
    Steel
  • Number Of Tangs  
    17
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    087796034655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)