Motion
NL-11
NL Series Bearing Lock Nut - 2.157-18 in Thread Size, Left Hand Thread, 2.9740 in OD, 2.6560 in Face Dia., 0.5100 in Width, Steel Material
Mi Item #00554005
MFR #NL-11
Price$38.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NL Series Bearing Lock Nut - 2.157-18 in Thread Size, Left Hand Thread, 2.9740 in OD, 2.6560 in Face Dia., 0.5100 in Width, Steel Material
Mi Item #00554005
MFR #NL-11

Mfr description
NL-11 LEFT-HAND LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.49/each

Specifications

Dimensions

  • Face Diameter  
    2.6560 in
  • Outside Diameter  
    2.9740 in
  • Overall Width
    0.5100 in
  • Thread Size  
    2.157-18 in
  • Weight
    0.416 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W11
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    NL
  • Thread Direction
    Left Hand
  • UPC_NO
    737533012438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)