Motion
N 12

SKF
N 12

N Series Bearing Lock Nut - 2.36-18 in Thread Size, 3.1563 in OD, 2.8440 in Face Dia., 0.5313 in Width, Steel Material
Mi Item #00554009
MFR #N 12
Price$20.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 12

N Series Bearing Lock Nut - 2.36-18 in Thread Size, 3.1563 in OD, 2.8440 in Face Dia., 0.5313 in Width, Steel Material
Mi Item #00554009
MFR #N 12

Mfr description
N 12 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.10/each

Specifications

Dimensions

  • Axial Load
    122 kN
  • Bore Diameter
    2.3600 in
  • Face Diameter  
    2.8440 in
  • Outside Diameter  
    3.1563 in
  • Overall Width
    0.5313 in
  • Slot Depth
    0.1350 in
  • Slot Width
    0.2400 in
  • Thread Size  
    2.36-18 in
  • Weight
    0.46 lbs
  • Width
    0.5410 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W12
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316571280721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)