Motion
N12
N Series Bearing Lock Nut - 2.36-18 in Thread Size, 3-5/32 in OD, 2.844 in Face Dia., 17/32 in Width, Steel
MI ITEM #00554010
MFR #N12
Price$19.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 2.36-18 in Thread Size, 3-5/32 in OD, 2.844 in Face Dia., 17/32 in Width, Steel
MI ITEM #00554010
MFR #N12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.14/each

Specifications

Dimensions

  • Face Diameter  
    2.8440 in
  • Outside Diameter  
    3.1563 in
  • Overall Width
    0.5313 in
  • Thread Size  
    2.36-18 in
  • Weight
    0.47 lbs

Details

  • Adapter Sleeve Part Number
    S-112, S-12
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W12
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    737533005027

Overview

Mfr description
N12 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text