Motion
N-12

TIMKEN
N-12

N Series Bearing Lock Nut - 2.360-18 in Thread Size, 3.1610 in OD, 0.2400 in Width, Steel Material
Mi Item #00554011
MFR #N-12
Price$19.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
N-12

N Series Bearing Lock Nut - 2.360-18 in Thread Size, 3.1610 in OD, 0.2400 in Width, Steel Material
Mi Item #00554011
MFR #N-12

Mfr description
N 12 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.44/each

Specifications

Dimensions

  • Outside Diameter  
    3.1610 in
  • Overall Width
    0.2400 in
  • Thread Size  
    2.360-18 in
  • Weight
    0.47 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796034181
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    087796034181
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)