Motion
W12

NTN
W12

Bearing Lock Washer - 2.4130 in ID, 3.3440 in OD, 2.8440 in Face Dia., Steel Material
MI ITEM #00554016
MFR #W12
Price$4.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W12

Bearing Lock Washer - 2.4130 in ID, 3.3440 in OD, 2.8440 in Face Dia., Steel Material
MI ITEM #00554016
MFR #W12

Mfr description
W12 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.07/each

Specifications

Dimensions

  • Bore Diameter  
    2.4130 in
  • Face Diameter  
    2.8440 in
  • Tang Width  
    0.2340 in; 5.944 mm

Details

  • Compatible Lock Nut Number
    N12
  • Country of Origin
    US
  • Harmonization Code
    7318.21.0090
  • Manufacturer Upc Number
    4547359247039
  • Material
    Steel
  • Number Of Tangs  
    17
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    4547359247039

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)