Motion
W 12

SKF
W 12

W Sery Bearing Lock Washer - 2.4000 in ID, 3.3440 in Outside Dia., 2.8440 in Face Dia., Steel Material, W Series
Mi Item #00554018
MFR #W 12
Price$8.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 12

W Sery Bearing Lock Washer - 2.4000 in ID, 3.3440 in Outside Dia., 2.8440 in Face Dia., Steel Material, W Series
Mi Item #00554018
MFR #W 12

Mfr description
W 12 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.21/each

Specifications

Dimensions

  • Bore Diameter  
    2.4000 in
  • Face Diameter  
    2.8440 in
  • Key Width
    0.2900 in
  • Outside Diameter Over Tangs
    3.3440 in
  • Tang Thickness
    0.0530 in

Details

  • Compatible Lock Nut Number
    N 12
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    7316571385570
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)