Motion
W-12

TIMKEN
W-12

Bearing Lock Washer - 2.4000 in ID, 3.3440 in Outside Dia., 2.8440 in Face Dia., Steel Material, W Series
Mi Item #00554020
MFR #W-12
Price$3.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
W-12

Bearing Lock Washer - 2.4000 in ID, 3.3440 in Outside Dia., 2.8440 in Face Dia., Steel Material, W Series
Mi Item #00554020
MFR #W-12

Mfr description
W 12 WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.61/each

Specifications

Dimensions

  • Bore Diameter  
    2.4000 in
  • Face Diameter  
    2.8440 in
  • Key Width
    0.2900 in
  • Outside Diameter Over Tangs
    3.3440 in
  • Tang Width  
    0.2340 in

Details

  • Compatible Lock Nut Number
    N-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796034662
  • Material
    Steel
  • Number Of Tangs  
    17
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    087796034662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)