Motion
N13
N Series Bearing Lock Nut - 2.548-18 in Thread Size, 3-3/8 in OD, 3.063 Face Dia., 9/16 in Width
MI ITEM #00554024
MFR #N13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 2.548-18 in Thread Size, 3-3/8 in OD, 3.063 Face Dia., 9/16 in Width
MI ITEM #00554024
MFR #N13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
N13 LOCKNUT N13

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Overall Width
    0.5625 in
  • Lock Nut Type
    For Lock Washer
  • Weight
    0.55 lbs
  • Series
    N
  • UPC_NO
    662327109356
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text