Motion
N 13

SKF
N 13

N Series Bearing Lock Nut - 2.548-18 in Thread Size, 3.3750 in OD, 3.0630 in Face Dia., 0.5625 in Width, Steel Material
Mi Item #00554027
MFR #N 13
Price$22.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 13

N Series Bearing Lock Nut - 2.548-18 in Thread Size, 3.3750 in OD, 3.0630 in Face Dia., 0.5625 in Width, Steel Material
Mi Item #00554027
MFR #N 13

Mfr description
N 13 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.93/each

Specifications

Dimensions

  • Axial Load
    138 kN
  • Bore Diameter
    2.5480 in
  • Face Diameter  
    3.0630 in
  • Outside Diameter  
    3.3750 in
  • Overall Width
    0.5625 in
  • Slot Depth
    0.1350 in
  • Slot Width
    0.2400 in
  • Thread Size  
    2.548-18 in
  • Weight
    0.53 lbs
  • Width
    0.5730 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W13
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316571385488
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)