Motion
N13
N Series Bearing Lock Nut - 2.548-18 in Thread Size, 3-3/8 in OD, 3.063 in Face Dia., 9/16 in Width, Steel
MI ITEM #00554028
MFR #N13
Price$18.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 2.548-18 in Thread Size, 3-3/8 in OD, 3.063 in Face Dia., 9/16 in Width, Steel
MI ITEM #00554028
MFR #N13

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.01/each

Specifications

Dimensions

  • Face Diameter  
    3.0630 in
  • Outside Diameter  
    3.3750 in
  • Overall Width
    0.5625 in
  • Thread Size  
    2.548-18 in
  • Weight
    0.55 lbs

Details

  • Adapter Sleeve Part Number
    S-113, S-13
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W13
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    737533005096

Overview

Mfr description
N-13 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text