Motion
W 13
Bearing Lock Washer - 2.5880 in ID, 3.5780 in Outside Dia., 3.0630 in Face Dia., Steel Material, W Series
Mi Item #00554036
MFR #W 13
Price$6.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 2.5880 in ID, 3.5780 in Outside Dia., 3.0630 in Face Dia., Steel Material, W Series
Mi Item #00554036
MFR #W 13

Mfr description
W-13 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.71/each

Specifications

Dimensions

  • Bore Diameter  
    2.5880 in
  • Face Diameter  
    3.0630 in
  • Key Width
    0.2900 in
  • Outside Diameter Over Tangs
    3.5780 in
  • Tang Width  
    0.2340 in

Details

  • Compatible Lock Nut Number
    N-13
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    737533054469
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)