Motion
W-13

TIMKEN
W-13

Bearing Lock Washer - 2.5880 in ID, 3.5780 in Outside Dia., 3.0630 in Face Dia., Steel Material, W Series
MI ITEM #00554037
MFR #W-13
Price$4.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
W-13

Bearing Lock Washer - 2.5880 in ID, 3.5780 in Outside Dia., 3.0630 in Face Dia., Steel Material, W Series
MI ITEM #00554037
MFR #W-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.49/each

Specifications

Dimensions

  • Bore Diameter  
    2.5880 in
  • Face Diameter  
    3.0630 in
  • Key Width
    0.2900 in
  • Outside Diameter Over Tangs
    3.5780 in
  • Tang Width  
    0.2340 in

Details

  • Compatible Lock Nut Number
    N-13
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796034679
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    087796034679

Overview

Mfr description
W 13 WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text