Motion
N 14

SKF
N 14

N Series Bearing Lock Nut - 2.751-18 in Thread Size, 3.6250 in OD, 3.3130 in Face Dia., 0.5625 in Width, Steel Material
Mi Item #00554043
MFR #N 14
Price$33.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 14

N Series Bearing Lock Nut - 2.751-18 in Thread Size, 3.6250 in OD, 3.3130 in Face Dia., 0.5625 in Width, Steel Material
Mi Item #00554043
MFR #N 14

Mfr description
N 14 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.48/each

Specifications

Dimensions

  • Axial Load
    147 kN
  • Bore Diameter
    2.7510 in
  • Face Diameter  
    3.3130 in
  • Outside Diameter  
    3.6250 in
  • Overall Width
    0.5625 in
  • Slot Depth
    0.1350 in
  • Slot Width
    0.2400 in
  • Thread Size  
    2.751-18 in
  • Weight
    0.64 lbs
  • Width
    0.5730 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W14
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316571385471
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)