Motion
N14
N Series Bearing Lock Nut - 2.751-18 in Thread Size, 3.63 in OD, 3.313 in Face Dia., 0.573 in Width, Steel
Mi Item #00554044
MFR #N14
Price$30.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 2.751-18 in Thread Size, 3.63 in OD, 3.313 in Face Dia., 0.573 in Width, Steel
Mi Item #00554044
MFR #N14

Mfr description
N-14 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.40/each

Specifications

Dimensions

  • Face Diameter  
    3.3130 in
  • Outside Diameter  
    3.6300 in
  • Overall Width
    0.5730 in
  • Thread Size  
    2.751-18 in
  • Weight
    0.64 lbs

Details

  • Adapter Sleeve Part Number
    S-114, S-14
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W14
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    737533005164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)