Motion
N 14

TIMKEN
N 14

N Series Bearing Lock Nut - 2.751-18 in Thread Size, 3-5/8 in OD, 3.313 in Face Dia., 9/16 in Width, Steel
Mi Item #00554045
MFR #N 14
Price$26.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
N 14

N Series Bearing Lock Nut - 2.751-18 in Thread Size, 3-5/8 in OD, 3.313 in Face Dia., 9/16 in Width, Steel
Mi Item #00554045
MFR #N 14

Mfr description
N 14 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.87/each

Specifications

Dimensions

  • Face Diameter  
    3.3130 in
  • Outside Diameter  
    3.6250 in
  • Overall Width
    0.5625 in
  • Thread Size  
    2.751-18 in
  • Weight
    0.63 lbs

Details

  • Adapter Sleeve Part Number
    S-114, S-14
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W14
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    087796034204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)