Motion
W 14

SKF
W 14

W Series Bearing Lock Washer - 2.791 in ID, 3.828 in OD, 3.313 in Face Dia., Steel Material
MI ITEM #00554051
MFR #W 14
Price$13.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 14

W Series Bearing Lock Washer - 2.791 in ID, 3.828 in OD, 3.313 in Face Dia., Steel Material
MI ITEM #00554051
MFR #W 14

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.23/each

Specifications

Dimensions

  • Bore Diameter  
    2.7910 in
  • Face Diameter  
    3.3130 in
  • Key Width
    0.29 in

Details

  • Compatible Lock Nut Number
    N 14
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    7316571385594

Overview

Mfr description
W 14 WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text