Motion
W 14

TIMKEN
W 14

W-00 Series Bearing Lock Washer - 2.791 in ID, 3.828 in OD, 3.313 in Face Dia., Steel Material
Mi Item #00554053
MFR #W 14
Price$13.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
W 14

W-00 Series Bearing Lock Washer - 2.791 in ID, 3.828 in OD, 3.313 in Face Dia., Steel Material
Mi Item #00554053
MFR #W 14

Mfr description
W 14 WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.09/each

Specifications

Dimensions

  • Bore Diameter  
    2.7910 in
  • Face Diameter  
    3.3130 in
  • Key Width
    0.291 in
  • Tang Width  
    0.291 in

Details

  • Compatible Lock Nut Number
    N 14
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W-00
  • UPC_NO
    087796034686
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)