Motion
N 15

SKF
N 15

N Series Bearing Lock Nut - 3-7/8 in OD, Steel
Mi Item #00554058
MFR #N 15
Price$60.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 15

N Series Bearing Lock Nut - 3-7/8 in OD, Steel
Mi Item #00554058
MFR #N 15

Mfr description
N 15 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.38/each

Specifications

Dimensions

  • Bore Diameter
    2.933 in
  • Outside Diameter  
    3.8750 in
  • Overall Width
    0.6040 in
  • Weight
    0.71 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Includes
    N 15 Nut
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316571280745
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)