Motion
N-15
N Series Bearing Lock Nut - 2.9330-11 in Thread Size, 3.8800 in OD, 3.5630 in Face Dia., 0.6040 in Width
Mi Item #00554059
MFR #N-15
Price$60.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 2.9330-11 in Thread Size, 3.8800 in OD, 3.5630 in Face Dia., 0.6040 in Width
Mi Item #00554059
MFR #N-15

Mfr description
N-15 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.89/each

Specifications

Dimensions

  • Face Diameter  
    3.5630 in
  • Outside Diameter  
    3.8800 in
  • Overall Width
    0.6040 in
  • Thread Size  
    2.9330-11 in
  • Weight
    0.79 lbs

Details

  • Adapter Sleeve Part Number
    S-115, S-15
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W15
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    737533005225
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)