Motion
AN 15

SKF
AN 15

AN Series Bearing Lock Nut - 2.933-12 in Thread Size, 3.8750 in OD, 3.5630 in Face Dia., 0.5938 in Width, Steel Material
MI ITEM #00554065
MFR #AN 15
Price$39.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AN 15

AN Series Bearing Lock Nut - 2.933-12 in Thread Size, 3.8750 in OD, 3.5630 in Face Dia., 0.5938 in Width, Steel Material
MI ITEM #00554065
MFR #AN 15

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$39.67/each

Specifications

Dimensions

  • Bore Diameter
    2.9330 in
  • Face Diameter  
    3.5630 in
  • Outside Diameter  
    3.8750 in
  • Overall Width
    0.5938 in
  • Slot Depth
    0.1350 in
  • Slot Width
    0.3600 in
  • Thread Size  
    2.933-12 in
  • Weight
    0.79 lbs
  • Width
    0.6040 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W15
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    7316571353623

Overview

Mfr description
AN 15 NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text