Motion
N 16

SKF
N 16

N Series Bearing Lock Nut - 4.1563 in OD, Steel
Mi Item #00554079
MFR #N 16
Price$66.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 16

N Series Bearing Lock Nut - 4.1563 in OD, Steel
Mi Item #00554079
MFR #N 16

Mfr description
N 16 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.90/each

Specifications

Dimensions

  • Bore Diameter
    3.137 in
  • Outside Diameter  
    4.1563 in
  • Overall Width
    0.6040 in
  • Weight
    0.88 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Includes
    N 16 Nut
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316571280752
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)