Motion
N-16
N Series Bearing Lock Nut - 3.1370-11 in Thread Size, 4.1610 in OD, 3.8440 in Face Dia., 0.6040 in Width
Mi Item #00554080
MFR #N-16
Price$62.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 3.1370-11 in Thread Size, 4.1610 in OD, 3.8440 in Face Dia., 0.6040 in Width
Mi Item #00554080
MFR #N-16

Mfr description
N-16 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.40/each

Specifications

Dimensions

  • Face Diameter  
    3.8440 in
  • Outside Diameter  
    4.1610 in
  • Overall Width
    0.6040 in
  • Thread Size  
    3.1370-11 in
  • Weight
    0.93 lbs

Details

  • Adapter Sleeve Part Number
    S-116, S-16
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W16
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    737533005232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)