Motion
AN16 LOCKNUT 2 11/16-2 3/4

DODGE
AN16 LOCKNUT 2 11/16-2 3/4

AN Series Bearing Lock Nut - 3.137-12 in Thread Size, 4-5/32 in OD, 3.844 in Face Dia., 0.59 in Width, Steel
MI ITEM #00554083
MFR #AN16 LOCKNUT 2 11/16-2 3/4
Price$195.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
AN16 LOCKNUT 2 11/16-2 3/4

AN Series Bearing Lock Nut - 3.137-12 in Thread Size, 4-5/32 in OD, 3.844 in Face Dia., 0.59 in Width, Steel
MI ITEM #00554083
MFR #AN16 LOCKNUT 2 11/16-2 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$195.80/each

Specifications

Dimensions

  • Face Diameter  
    3.8440 in
  • Outside Diameter  
    4.1563 in
  • Overall Width
    0.5900 in
  • Thread Size  
    3.137-12 in
  • Weight
    1 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    US
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W16
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN

Overview

Mfr description
460902 AN16 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text