Motion
AN16

NTN
AN16

Bearing Lock Nut - 3.1370-12 Thread Size, 4.1339 in OD, 3.7402 in Face Dia., 0.5906 in Width, Steel
Mi Item #00554086
MFR #AN16
Price$38.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AN16

Bearing Lock Nut - 3.1370-12 Thread Size, 4.1339 in OD, 3.7402 in Face Dia., 0.5906 in Width, Steel
Mi Item #00554086
MFR #AN16

Mfr description
AN16 LOCK NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.24/each

Specifications

Dimensions

  • Face Diameter  
    3.7402 in
  • Outside Diameter  
    4.1339 in
  • Overall Width
    0.5906 in
  • Thread Size  
    3.1370-12
  • Weight
    0.78 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    AW16
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    4547359017274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)