Motion
AN 16

SKF
AN 16

AN Series Bearing Lock Nut - 3.137-12 in Thread Size, 4.1563 in OD, 3.8440 in Face Dia., 0.5938 in Width, Steel Material
Mi Item #00554088
MFR #AN 16
Price$44.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AN 16

AN Series Bearing Lock Nut - 3.137-12 in Thread Size, 4.1563 in OD, 3.8440 in Face Dia., 0.5938 in Width, Steel Material
Mi Item #00554088
MFR #AN 16

Mfr description
AN 16 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.39/each

Specifications

Dimensions

  • Axial Load
    166 kN
  • Bore Diameter
    3.1370 in
  • Face Diameter  
    3.8440 in
  • Outside Diameter  
    4.1563 in
  • Overall Width
    0.5938 in
  • Slot Depth
    0.1350 in
  • Slot Width
    0.3600 in
  • Thread Size  
    3.137-12 in
  • Weight
    0.92 lbs
  • Width
    0.6040 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W16
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    7316571353487
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)