Motion
AN16
N Series Bearing Lock Nut - 3.137-12 in Thread Size, 4.161 in OD, 3.844 in Face Dia., 0.604 in Width, Steel
MI ITEM #00554089
MFR #AN16
Price$37.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 3.137-12 in Thread Size, 4.161 in OD, 3.844 in Face Dia., 0.604 in Width, Steel
MI ITEM #00554089
MFR #AN16

Mfr description
AN-16 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.02/each

Specifications

Dimensions

  • Face Diameter  
    3.8440 in
  • Outside Diameter  
    4.1610 in
  • Overall Width
    0.6040 in
  • Thread Size  
    3.137-12 in
  • Weight
    0.93 lbs

Details

  • Adapter Sleeve Part Number
    S-116, S-16
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W16
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    737533000084

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)