Motion
AN-16

TIMKEN
AN-16

AN Series Bearing Lock Nut - 3.137-12 in Thread Size, 4.1610 in OD, 0.3600 in Width, Steel Material
Mi Item #00554090
MFR #AN-16
Price$50.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
AN-16

AN Series Bearing Lock Nut - 3.137-12 in Thread Size, 4.1610 in OD, 0.3600 in Width, Steel Material
Mi Item #00554090
MFR #AN-16

Mfr description
AN 16 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.50/each

Specifications

Dimensions

  • Outside Diameter  
    4.1610 in
  • Overall Width
    0.3600 in
  • Thread Size  
    3.137-12 in
  • Weight
    0.92 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796034228
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    087796034228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)