Motion
W 16

SKF
W 16

W Sery Bearing Lock Washer - 3.1770 in ID, 4.3750 in Outside Dia., 3.8440 in Face Dia., Steel Material, W Series
MI ITEM #00554096
MFR #W 16
Price$13.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 16

W Sery Bearing Lock Washer - 3.1770 in ID, 4.3750 in Outside Dia., 3.8440 in Face Dia., Steel Material, W Series
MI ITEM #00554096
MFR #W 16

Mfr description
W 16 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.43/each

Specifications

Dimensions

  • Bore Diameter  
    3.1770 in
  • Face Diameter  
    3.8440 in
  • Key Width
    0.3530 in
  • Outside Diameter Over Tangs
    4.3750 in
  • Tang Thickness
    0.0620 in

Details

  • Compatible Lock Nut Number
    AN16
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    7316571385600

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)