Motion
W-16

TIMKEN
W-16

Bearing Lock Washer - 3.1770 in ID, 4.3750 in Outside Dia., 3.8440 in Face Dia., Steel Material, W Series
MI ITEM #00554098
MFR #W-16
Price$14.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
W-16

Bearing Lock Washer - 3.1770 in ID, 4.3750 in Outside Dia., 3.8440 in Face Dia., Steel Material, W Series
MI ITEM #00554098
MFR #W-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.17/each

Specifications

Dimensions

  • Bore Diameter  
    3.1770 in
  • Face Diameter  
    3.8440 in
  • Key Width
    0.3530 in
  • Outside Diameter Over Tangs
    4.3750 in
  • Tang Width  
    0.3280 in

Details

  • Compatible Lock Nut Number
    AN-16, N-16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796034709
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    087796034709

Overview

Mfr description
W 16 WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text