Motion
N 17

SKF
N 17

N Series Bearing Lock Nut - 4.4063 in OD, Steel
Mi Item #00554102
MFR #N 17
Price$100.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 17

N Series Bearing Lock Nut - 4.4063 in OD, Steel
Mi Item #00554102
MFR #N 17

Mfr description
N 17 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.95/each

Specifications

Dimensions

  • Bore Diameter
    3.34 in
  • Outside Diameter  
    4.4063 in
  • Overall Width
    0.6350 in
  • Weight
    0.99 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Includes
    N 17 Nut
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316571280769
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)