Motion
N17
N Series Bearing Lock Nut - 3.34-11 in Thread Size, 4.411 in OD, 4.031 in Face Dia., 0.635 in Width
MI ITEM #00554103
MFR #N17
Price$80.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 3.34-11 in Thread Size, 4.411 in OD, 4.031 in Face Dia., 0.635 in Width
MI ITEM #00554103
MFR #N17

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$80.01/each

Specifications

Dimensions

  • Face Diameter  
    4.0310 in
  • Outside Diameter  
    4.4110 in
  • Overall Width
    0.6350 in
  • Thread Size  
    3.34-11 in
  • Weight
    1.04 lbs

Details

  • Adapter Sleeve Part Number
    S-117, S-17
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W17
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    737533005249

Overview

Mfr description
N-17 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text