Motion
AN17 LOCKNUT 2 15/16-3

DODGE
AN17 LOCKNUT 2 15/16-3

AN17 AN Series Bearing Lock Nut - 3.34-12 in Thread Size, 4-13/32 in OD, 4.031 in Face Dia., 5/8 in Width, Steel
MI ITEM #00554106
MFR #AN17 LOCKNUT 2 15/16-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
AN17 LOCKNUT 2 15/16-3

AN17 AN Series Bearing Lock Nut - 3.34-12 in Thread Size, 4-13/32 in OD, 4.031 in Face Dia., 5/8 in Width, Steel
MI ITEM #00554106
MFR #AN17 LOCKNUT 2 15/16-3

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AN17 LOCKNUT 460903

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    0.6250 in
  • Country of Origin
    US
  • Lock Washer Locking Device Part Num
    W17
  • Lock Nut Type
    For Lock Washer
  • Weight
    1.09 lbs
  • Series
    AN
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text