Motion
AN 17

SKF
AN 17

AN Series Bearing Lock Nut - 3.34-12 in Thread Size, 4.4063 in OD, 4.0310 in Face Dia., 0.6250 in Width, Steel Material
Mi Item #00554110
MFR #AN 17
Price$49.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AN 17

AN Series Bearing Lock Nut - 3.34-12 in Thread Size, 4.4063 in OD, 4.0310 in Face Dia., 0.6250 in Width, Steel Material
Mi Item #00554110
MFR #AN 17

Mfr description
AN 17 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.95/each

Specifications

Dimensions

  • Axial Load
    185 kN
  • Bore Diameter
    3.3400 in
  • Face Diameter  
    4.0310 in
  • Outside Diameter  
    4.4063 in
  • Overall Width
    0.6250 in
  • Slot Depth
    0.1660 in
  • Slot Width
    0.3600 in
  • Thread Size  
    3.34-12 in
  • Weight
    1.05 lbs
  • Width
    0.6350 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W17
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    7316571353494
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)