Motion
AN17
N Series Bearing Lock Nut - 3.34-12 in Thread Size, 4-13/32 in OD, 4.031 in Face Dia., 5/8 in Width, Steel
Mi Item #00554111
MFR #AN17
Price$41.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 3.34-12 in Thread Size, 4-13/32 in OD, 4.031 in Face Dia., 5/8 in Width, Steel
Mi Item #00554111
MFR #AN17

Mfr description
AN-17 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.21/each

Specifications

Dimensions

  • Face Diameter  
    4.0310 in
  • Outside Diameter  
    4.4063 in
  • Overall Width
    0.6250 in
  • Thread Size  
    3.34-12 in
  • Weight
    1.04 lbs

Details

  • Adapter Sleeve Part Number
    S-117, S-17
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W17
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    737533000138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)