Motion
AN-17

TIMKEN
AN-17

AN Series Bearing Lock Nut - 3.34-12 in Thread Size, 4.4031 in OD, 0.3600 in Width, Steel Material
MI ITEM #00554112
MFR #AN-17
Price$41.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
AN-17

AN Series Bearing Lock Nut - 3.34-12 in Thread Size, 4.4031 in OD, 0.3600 in Width, Steel Material
MI ITEM #00554112
MFR #AN-17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41.05/each

Specifications

Dimensions

  • Outside Diameter  
    4.4031 in
  • Overall Width
    0.3600 in
  • Thread Size  
    3.34-12 in
  • Weight
    1.04 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-17
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796034235
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    087796034235

Overview

Mfr description
AN 17 NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text