Motion
W 17

SKF
W 17

W Sery Bearing Lock Washer - 3.3950 in ID, 4.6250 in Outside Dia., 4.0310 in Face Dia., Steel Material, W Series
Mi Item #00554118
MFR #W 17
Price$15.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 17

W Sery Bearing Lock Washer - 3.3950 in ID, 4.6250 in Outside Dia., 4.0310 in Face Dia., Steel Material, W Series
Mi Item #00554118
MFR #W 17

Mfr description
W 17 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.30/each

Specifications

Dimensions

  • Bore Diameter  
    3.3950 in
  • Face Diameter  
    4.0310 in
  • Key Width
    0.1882 in
  • Outside Diameter Over Tangs
    4.6250 in
  • Tang Thickness
    0.0618 in

Details

  • Compatible Lock Nut Number
    AN17
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    7316571385617
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)