Motion
W-17

TIMKEN
W-17

Bearing Lock Washer - 3.3950 in ID, 4.6250 in Outside Dia., 4.0310 in Face Dia., Steel Material, W Series
Mi Item #00554120
MFR #W-17
Price$13.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
W-17

Bearing Lock Washer - 3.3950 in ID, 4.6250 in Outside Dia., 4.0310 in Face Dia., Steel Material, W Series
Mi Item #00554120
MFR #W-17

Mfr description
W 17 WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.60/each

Specifications

Dimensions

  • Bore Diameter  
    3.3950 in
  • Face Diameter  
    4.0310 in
  • Key Width
    0.3530 in
  • Outside Diameter Over Tangs
    4.6250 in
  • Tang Width  
    0.3280 in

Details

  • Compatible Lock Nut Number
    AN-17, N-17
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796034716
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    087796034716
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)